Shop All Air Grinders
Chicago Pneumatic
Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 24,000 rpm, 0.8 HP
Mfr # CP3109-24ES
Zoro # G4141089
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Collet 1/4"
- Duty Heavy Duty
- Grinder Type Extended
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3109-24ES
- Zoro # G4141089
- UPC # 015451685881
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 14 1/4 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder, Duty Heavy Duty, Horsepower 0.8 hp, Collet Size 1/4 in, Grinder Orientation Extended, Max. Speed 24,000 RPM, Air Inlet 3/8 in, Includes 1/4 In. Collet Holder, Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- UNGER Glass Scraper, Stiff, 1-1/2", Carbon Steel (TX100)
- BOSCH Spade Bit, 7/16 In (DSB1004)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9122BR)
- CHICAGO PNEUMATIC GRINDER ANGLE 2" CUTOFF TOOL W/KIT (CP7500DK)
- CHICAGO PNEUMATIC CP872, Straight Die Grinder, CP872, 22000 RPM (T025373)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (CP3000-325R)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 18,000 rpm, 1/2 HP (CP3019-18)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51750)
- Chicago Pneumatic Air Grinders