Chicago Pneumatic

Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 19,000 rpm, 0.8 HP


product price: $949.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Air Inlet 3/8 in
  • Collet 1/4"
  • Duty Heavy Duty
  • Grinder Type Extended
  • Handle Material Composite
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Min. Hose Size 3/8 in
Overall Length 14 1/2 in
Collet Size 1/4 in

Description

Air Angle Die Grinder, Duty Heavy Duty, Horsepower 0.8 hp, Collet Size 1/4 in, Grinder Orientation Extended, Max. Speed 19,000 RPM, Air Inlet 3/8 in, Includes 1/4 In. Collet Holder, Safety Features Safety Lever, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.