Shop All Air Grinders
Chicago Pneumatic
Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 1.2 HP
Mfr # CP3119-12EL
Zoro # G4140991
product price: $1,738.99
/ea
Free Shipping & Returns
$1,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Collet 1/4"
- Duty Heavy Duty
- Free Speed 12,000 rpm
- Grinder Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3119-12EL
- Zoro # G4140991
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 23 3/4 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1.2 hp, Collet Size 1/4 in, Grinder Orientation Extended, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Includes Series 300 Collet 1/4 In., Exhaust Hose 31 In., Flat Wrench 7/16 In., Flat Wrench 11/16 In., Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6134F)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-135)
- KRAFT TOOL Inside Corner Tool 3/4" R, 3" x 1-3/4 (PL014)
- WERA Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon Bit 5 in, Drive Size: 1/4 in (05059295001)
- CHICAGO PNEUMATIC Extended Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113GES)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 18,000 rpm, 1/2 HP (CP3019-18)
- CHICAGO PNEUMATIC Straight Pencil Grinder Kit, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104QKIT)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 1.2 HP (CP3119-12)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7540CN)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.12 hp (CP3000-600CR)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- Chicago Pneumatic Air Grinders