Shop All Compressor Air Filters
Chicago Pneumatic
Element, Intake Filter For Air Compressor
Mfr # FE001
Zoro # G1810938
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 35 scfm
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4 3/8 in
- Height (In.) 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # FE001
- Zoro # G1810938
- UPC # 738435744694
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4 3/8 in |
Height (In.) | 2 5/16 in |
Overall Height | 2.31 in |
Outside Diameter | 4 3/8 in |
Inside Diameter | 3 in |
Details
Element Material | Paper |
Rated Flow Rate | 35 scfm |
Filtration Efficiency | 99% |
Compressor HP | 10, 5 |
Type | Replacement |
For Use With | RCP-C Series |
Item | Pleated Filter |
Includes | Filter and O Ring |
Filter Rating | 2 micron |
Compatible Manufacturer Part Number | RCP-C Series, T39 |
Maximum Flow Rate | 35 scfm |
Compressor Output Power | 5 hp, 10 hp |
Compatibility | RCP-C Series, T39 |
Description
Pleated Filter, Element Material Paper, Compatible Manufacturer Part Number RCP-C Series, T39, Overall Height 2.31 in, Inside Diameter 3 in, Outside Diameter 4 3/8 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 35 scfm, Compressor Output Power 5 hp, 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-32206 (32206)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- SENQCIA INSPIRE SERIES 40 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 (40CL)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE004)
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- CHICAGO PNEUMATIC Filter Element, 3-1/8in. H (6211473950)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- CHICAGO PNEUMATIC Filter Element, Foam, 1-3/8 in. H (2236112835)
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- Chicago Pneumatic Compressor Air Filters