Shop All Stationary Electric Air Compressors
Chicago Pneumatic
Electric Air Compressor, 2 Stage, 23 cfm
Mfr # RCP-C7581VS
Zoro # G2195886
product price: $2,909.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,909.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1-Phase
- HP 7.5
- Voltage 208-230
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-C7581VS
- Zoro # G2195886
- UPC # 738435743239
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71.5 in |
Overall Length | 35.31 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 24 in |
Size | 80 Gallon |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Air Tank Size | 80 gal |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD (5306-2RS)
- TIMKEN TIM-LM11749 90014, Tapered Roller Bearing 4 Od, Trb TwoSingleRow Assembly 4 Od, LM11749 90014 (LM11749 90014)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4981VNS (RCP-4981VNS)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- BOSTITCH Oil-Free Compressor, 6 gal., 150 psi (BTFP02012)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 3-Phase (338V)
- CAMPBELL HAUSFELD BLACK HS 5HP 80G 230V 3PH VERT (CE3001)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-230/3)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- Chicago Pneumatic Stationary Electric Air Compressors