Shop All Stationary Electric Air Compressors
Chicago Pneumatic
Electric Air Compressor, 2 Stage, 23 cfm
Mfr # RCP-C7581V
Zoro # G2195877
product price: $3,491.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,491.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1-Phase
- HP 7.5
- Voltage 208-230
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-C7581V
- Zoro # G2195877
- UPC # 738435744250
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71.5 in |
Overall Length | 35.31 in |
Overall Width | 24 in |
Tank Size - Air Compressor | 80 gal |
Size | 80 Gallon |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Piston
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-050-DT Set Screw Collar (C-050-DT)
- ALL TOOL DEPOT 1/2" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL804N)
- BRENNAN INDUSTRIES 04FORB-04MP Straight, 2PK (6404-04-04)
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4981VNS (RCP-4981VNS)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA3606056)
- ABAC Fullly Featured IRONMAN 7.5 HP 575 V Three Phase Two Stage Cast Iron 80 Gal Vertical Air Compressor (ABC7-5380V2FF)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- Chicago Pneumatic Stationary Electric Air Compressors