Shop All Stationary Electric Air Compressors
Chicago Pneumatic
Electric Air Compressor, 2 Stage, 18 cfm
Mfr # RCP-C581V
Zoro # G2195910
product price: $3,341.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,341.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1-Phase
- HP 5
- Voltage 208-230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-C581V
- Zoro # G2195910
- UPC # 738435744229
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71.5 in |
Overall Length | 35.31 in |
Overall Width | 24 in |
Tank Size - Air Compressor | 80 gal |
Size | 80 Gallon |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 18 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- DYNABRADE Male Coupler, 1/4" (95684)
- CAMPBELL HAUSFELD RETRACTABLE HOSE REEL W/50'HOSE (AA602100)
- SKF SKF 6308ZC3, Single Row Ball Bearings (6308ZC3)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4981VNS (RCP-4981VNS)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- INGERSOLL-RAND Duplex Compressor, 10 hp, 60 Hz (2-2545E10-P)
- CHERNE Air-Loc Fan Asy Honda Engine (013108)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- ABAC Quiet Power 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2380VQP)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- Chicago Pneumatic Stationary Electric Air Compressors