Shop All Quick Connect Fittings
Chicago Pneumatic
Driveill Reversible, 1/2", Keyless
Mfr # 8941097910
Zoro # G9420859
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Size (In.) 8"
- Length 10.4"
- Special Features High Comfort; Ergonomics; Excellent Speed Control; High resistance to stalls; Great handling; Operator friendly; High durability; Supplied with high quality industrial Jacobs® chucks for longer use - Keyless; Composite housing with thermoplastic rubber handle grip; Wings on right & left sides to guide the forefinger; Large teasing trigger and progressive valve allowing more control to start holes; Low speed gear box; Flat back part for better pushing action while drilling and tapping; Reverse lever on the top for easier access; handle exhaust allowing the air to flow away from the operator; Excellent for drilling, honing, reaming and hole sawing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8941097910
- Zoro # G9420859
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Hose Size (In.) | 8" |
Length | 10.4" |
Details
Item | Driveill Reversible 1/2" Keyless |
Special Features | High Comfort; Ergonomics; Excellent Speed Control; High resistance to stalls; Great handling; Operator friendly; High durability; Supplied with high quality industrial Jacobs® chucks for longer use - Keyless; Composite housing with thermoplastic rubber handle grip; Wings on right & left sides to guide the forefinger; Large teasing trigger and progressive valve allowing more control to start holes; Low speed gear box; Flat back part for better pushing action while drilling and tapping; Reverse lever on the top for easier access; handle exhaust allowing the air to flow away from the operator; Excellent for drilling, honing, reaming and hole sawing |
Description
Driveill Reversible,1/2",Keyless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Elbow, Gray, 3/4", PK20 (69555-G)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- SKF Single Row Ball Bearings, Shielded (6310 Z/C4)
- ENERPAC CL913900SR, SERVICE KIT (CL913900SR)
- CHICAGO PNEUMATIC Mini Random Orbital Sander Kit (CP7200-S KIT)
- CHICAGO PNEUMATIC Pad - 3.5" Buffing (CA158110)
- CHICAGO PNEUMATIC Heavy-Duty Air Hammer (CP714)
- CHICAGO PNEUMATIC General Duty High Speed Cut-Off Air Tool (CP874)
- CHICAGO PNEUMATIC HD Air Impact Wrench, 1/2" Drive (CP734H)
- CHICAGO PNEUMATIC Random Orbital Sander, 3/32" Orbit (CP7225)
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- Chicago Pneumatic Quick Connect Fittings