Shop All Air Drills
Chicago Pneumatic
Drill, Keyless Chuck, Pistol Grip, 3.2 lb
Mfr # CP9288C
Zoro # G011420283
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPTF
- Free Speed 600 RPM
- Overall Length 9 13/16 in
- Drill Chuck Type Keyless
- Air Consumption 23 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9288C
- Zoro # G011420283
- UPC # 015451777494
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Overall Length | 9 13/16 in |
Chuck Size | 1/2 in |
Taper Size | Not Rated |
Right Angle Length | 9 4/5 in |
Overall Width | 2 in |
Overall Height | 5 9/10 in |
Description
Drill, Keyless Chuck, Pistol Grip, Free Speed 600 RPM, Handle Material Thermoplastic Rubber, Variable Speed No, Throttle Type Trigger, Housing Material Aluminum, Composite, Gear Train Not Applicable, Overall Length 9 13/16 in, Right Angle Length 9 4/5 in, Tool Weight 3.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Mist Coolant Sprayer System On Magnetic Base (8401-0195)
- TEKTON 6 x 7 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36406)
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- HHIP 12" Economy Dial Caliper With Black Face (4100-0221)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9790C)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT785 3/8 Inch Chuck General Duty Drill (CPT785)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 900 rpm (CP1117P09)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RQCC)
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 2400 rpm (CP1014P24)
- ASTRO PNEUMATIC DRILL 3/8" REV AIR 1800RPM (AO525C)
- Chicago Pneumatic Air Drills