Shop All Air Grinders
Chicago Pneumatic
Die Grinder Kit, 1/4 in NPT Female Air Inlet, Heavy Duty
Mfr # CP7411K
Zoro # G401059673
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Heavy Duty
- Handle Material Composite with Rubber Grip
- Includes (1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Blow Molded Case, (1) Spanner, (5) 3mm Mounted Points, (5) 6mm Mounted Points
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7411K
- Zoro # G401059673
- UPC # 015451781569
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 1/8 in |
Collet Size | 1/4 in |
Maximum Mounted Point Diameter | 1/4 in |
Maximum Brushed Wheel Diameter | 1/4 in |
For Wheel Dia. | 6 mm |
Air Inlet Connection Size | 1/4 in |
Description
Die Grinder Kit, Duty Heavy Duty, Horsepower 0.6 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 22,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, (10) Mounted Points, Includes (1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Blow Molded Case, (1) Spanner, (5) 3mm Mounted Points, (5) 6mm Mounted Points, Case Included Yes, Grip Style Barrel Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 4-Piece Bearing Race Punch Set (62015)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- SKIL Worm Drive Lubricant (80111)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1976200)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (CP3000-520R)
- CHICAGO PNEUMATIC Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113G)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7540CN)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp (CP3249-GABSYG)
- CHICAGO PNEUMATIC CP875, Mini Angle Die Grinder, CP875, 22500 RPM (T023995)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- Chicago Pneumatic Air Grinders