Shop All Quick Connect Fittings
Chicago Pneumatic
Die Grinder, Extend, HD
Mfr # 6151952112
Zoro # G9420868
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Size (In.) 3/8"
- Length 13.4"
- Special Features General Maintenance Applications extended shaft die grinder; High operator comfort; Power and performance; Ideal for limited space applications; Rubber overmould grip; Swivel air inlet; Built-in air regulator; 0.47 hp (350 W) motor; 22,000 rpm free speed; Low noise level: only 80 dB( dBa; Rear exhaust; Includes 1/4" and 6 mm collets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 6151952112
- Zoro # G9420868
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Hose Size (In.) | 3/8" |
Length | 13.4" |
Details
Item | Die Grinder, Extend, HD |
Special Features | General Maintenance Applications extended shaft die grinder; High operator comfort; Power and performance; Ideal for limited space applications; Rubber overmould grip; Swivel air inlet; Built-in air regulator; 0.47 hp (350 W) motor; 22,000 rpm free speed; Low noise level: only 80 dB( dBa; Rear exhaust; Includes 1/4" and 6 mm collets |
Description
Die Grinder,Extend,HD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L700 (4L700)
- BESTORQ Bestorq Double Side Timing Belt Model D2600-8M-30 - 102.36 in Outside Length - 1.18 in Top Width (D2600-8M-30)
- SKF SKF-6004 2ZNR, Single Row Ball Brgs, 6004 2ZNR (6004 2ZNR)
- COILHOSE PNEUMATICS Flexeel Hose Max 3/8" x 50' 1/4 (AMXFD50-937)
- CHICAGO PNEUMATIC Mini Disc Sander Kit (CP7202-D KIT)
- CHICAGO PNEUMATIC Mini Air Die Grinder (CP876)
- CHICAGO PNEUMATIC General Purpose Needle Scaler (CP7120)
- CHICAGO PNEUMATIC Pad - 3.5" Buffing (CA158110)
- CHICAGO PNEUMATIC Heavy-Duty Air Hammer (CP714)
- CHICAGO PNEUMATIC Random Orbital Sander, 3/32" Orbit (CP7225)
- BRECO Safety Vent Coupler, FPT, Steel, 3/8" (SV4404)
- Chicago Pneumatic Quick Connect Fittings