Shop All Air Grinders
Chicago Pneumatic
Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty
Mfr # CP7412
Zoro # G801209678
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Heavy Duty
- Handle Material Composite with Rubber Grip
- Includes (1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7412
- Zoro # G801209678
- UPC # 015451781569
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13 in |
For Wheel Dia. | 6 mm |
Collet Size | 1/4 in |
Maximum Brushed Wheel Diameter | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Maximum Mounted Point Diameter | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.6 hp, Collet Size 1/4 in, Grinder Orientation Straight, Extended, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 22,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner, Case Included No, Grip Style Barrel Grip, Material Application Ceramic, Glass, Steel, Wood, Safety Stop Mechanisms Safety Start/Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #9 (46679)
- CARSON OPTICAL Carson Optical PO-25MU MiniBrite 3x Power LED Lighted Slide Out Magnifier With Protective Sleeve (PO-25MU)
- BON TOOL Bon 84-968 Sprayer Plastic Hand Held (84-968)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 9/16 In Socket Dp 9/16, W38318 (W38318)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7406)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7410)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7405)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.54 hp (CP3030-420R)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53781)
- Chicago Pneumatic Air Grinders