Shop All Air Grinders
Chicago Pneumatic
Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty
Mfr # CP7405
Zoro # G301209697
original price:
$150.99
17% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Heavy Duty
- Handle Material Composite with Rubber Grip
- Includes (1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7405
- Zoro # G301209697
- UPC # 015451593599
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 7/8 in |
Maximum Brushed Wheel Diameter | 1/4 in |
Maximum Mounted Point Diameter | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in |
For Wheel Dia. | 6 mm |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 28,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner, Case Included No, Grip Style Barrel Grip, Material Application Ceramic, Glass, Steel, Wood, Safety Stop Mechanisms Safety Start/Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-7/8" Combination Wrench (7023-1029)
- MILWAUKEE TOOL Reciprocating Saw Blades (49-22-5640)
- KO-KEN Socket set 3/16-1/2 6 Point 150mm 9 pieces 1/4 Sq. Drive (RS2400A/9)
- MILWAUKEE TOOL Milwaukee Master Set - Magnetic (MLBXCM78)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7410)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7406)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7412)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7540CN)
- CHICAGO PNEUMATIC Cp875 Ang Die Grinder (CPT023995)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp (12L2502-01)
- Chicago Pneumatic Air Grinders