Shop All Food Service Appliance Parts
Chicago Pneumatic
CUTTER-RIVET .498SHK
Mfr # A047050
Zoro # G102541422
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Width 3/4"
- Size Round 0.498"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # A047050
- Zoro # G102541422
- UPC # 15451054786
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 6" |
Width | 3/4" |
Size | Round 0.498" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 HOUR ENERGY 5-Hour Energy Extra Strength Grape 1.93 oz. Bottle, PK48 (721241)
- DE CECCO De Cecco No. 91 Orecchiette 1lbs Box, PK12 (VSS0091)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- LVO 3 Position Wash Selector Switc (511-5273)
- CHICAGO PNEUMATIC HOSE 3/8X1/4 NPT RUBBER WHIP (CPCA047270)
- TRUE Start Component Kit (880331)
- ASTRO PNEUMATIC FILE ROTARY SC-1: 1/4"X5/8" - PART (AO2181-04)
- HENNY PENNY Hp Switch For Hc900-Hc94 4 (Old # 22198) (70046)
- TRAULSEN Fan Motor Assembly -Evap, 115V For - Part# 433670 (433670)
- HATCO Warmer Element For - Part# Ht2-08-102D (HT2-08-102D)
- HOBART Air Shutter 2-1/2" (00-719329)
- Chicago Pneumatic Food Service Appliance Parts