Shop All Air Cut-Off Tools
Chicago Pneumatic
Cut-Off Tool High Speed 2-7/8 in.
Mfr # CP861
Zoro # G3297360
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty General
- Free Speed 20,000 RPM
- Wheel Dia. 2 7/8 in
- CFM @ Full Load 8.5
- HP 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP861
- Zoro # G3297360
- Country of Origin Japan
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 2 7/8 in |
Overall Length | 7 3/4 in |
Spindle Dia. | 3/8 in |
Min. Hose Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Wheel Diameter | 2 7/8 in |
Air Inlet Connection Size | 1/4 in |
Spindle Diameter | 3/8 in |
Description
Cut-Off Tool, Wheel Diameter 2 7/8 in, Duty Rating Medium Duty, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Reach Standard Reach, Kit Contents (1) Bare Tool, Speed Control None, Lever Type Safety Lock Off, Maximum Wheel Thickness 1/16 in, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7" 90° Fixed Tip External Snap Ring Pliers (82137)
- SURTEK Rubber Mallet 8Oz (608)
- STAHLWILLE TOOLS Double ended ring Wrench Size 7/16 x 1/2 " L.225 mm (41612832)
- MILWAUKEE TOOL & EQUIPMENT Morgan 140 Machinist Vise (1114000)
- CHICAGO PNEUMATIC CUT OFF TOOL EXTENDED 4" 14000 RPM (CP9116)
- CHICAGO PNEUMATIC Cut-Off Tool Extended 4 in. 11 Position (CP9116)
- CHICAGO PNEUMATIC CUT OFF TOOL 2-7/8"20000RPM (CP861)
- CHICAGO PNEUMATIC 2 Inch (50 mm) Air Angle Grinder, 0.2 HP / 150 W - 22000 RPM (CP7500DK)
- CHICAGO PNEUMATIC Air Cutoff ToolGen Duty22k rpm12.5cfm (CP874)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- ASTRO PNEUMATIC Astro Pneumatic AST-209 Onyx Cut Off Tool (AST-209)
- Chicago Pneumatic Air Cut-Off Tools