Shop All Electronic Torque Wrenches
Chicago Pneumatic
Cp8920 3/4" Torque Wrench - 100-550 Ft-Lbs
Mfr # 8941089205
Zoro # G300941130
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 12.8"
- Features Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in ft-lbs.; Torque adjustment with manual locking in front of the handle; Fine scale graduation; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches
- Graduations (ft.-lbs.) 5 ft.lbs
- Capacity 550 ft-lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941089205
- Zoro # G300941130
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/4" |
Overall Length | 12.8" |
Details
Features | Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in ft-lbs.; Torque adjustment with manual locking in front of the handle; Fine scale graduation; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches |
Graduations (ft.-lbs.) | 5 ft.lbs |
Capacity | 550 ft-lbs. |
Description
Reliability of the mechanism up to 25000 cycles54 teeth fixed pear head ratchet with quick soft releasealuminum handle that is resistant to common chemicals in workshopstorque adjustment with manual locking in front of the handlefine scale graduation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- BLAZING LEDZ Blazing LEDz Blazing LED 6 pc Multi-Blade Precision Screwdriver Set (702288-12)
- HOUGEN 1-7/8 in. Sheet Metal Holcutter (14260)
- CHICAGO PNEUMATIC 1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs. (8941089175)
- CHICAGO PNEUMATIC Cordless Torque Wrench, Drive 3/4", 36V DC (CP8613C)
- CENTRAL TOOLS Preset 475 Ft Lb Hd Torque Wrench (96475)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- PROTO Elect Torque Wrench, Dial, 1" In, Fixed (J6351)
- PROTO Electronic Torque Wrench, 16-5/16"L (J6004D)
- CENTRAL TOOLS 1/2 Torque Wrenchratchet 25-250Ft/Lb (3T425)
- Chicago Pneumatic Electronic Torque Wrenches