Shop All Dial Torque Wrenches
Chicago Pneumatic
CP8905 1/4" Torque Wrench - 50-250 In-Lbs.
Mfr # 8905
Zoro # G302562487
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations (Nm) 0.1 Nm
- Features Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation: 0.1 Nm; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches
- Overall Length 9.64"
- Capacity 25 Nm
- Square drive 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8905
- Zoro # G302562487
- UPC # 15451716707
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Dimensions
Overall Length | 9.64" |
Details
Graduations (Nm) | 0.1 Nm |
Features | Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation: 0.1 Nm; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches |
Capacity | 25 Nm |
Square drive | 1/4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549K)
- RIDGID Bench Yoke Vise, 1/8 to 4 In. (25A)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- BOSCH PRESET TORQUE WRENCH 1/2" 100 FT LB (OT5776-3)
- BETA Click-Type Torque Wrench, 3/8" (006660010)
- PROTO Proto J6016CXCERT 1/2" Drive Ratcheting Head Micrometer Torque Wrench 30-150 ft-lbs W/NIST Cert. (J6016CXCERT)
- PROTO Elect Torque Wrench, Dial, 3/4 In, Fixed (J6347)
- CTA MANUFACTURING WRENCH RATCHET TORQUE LIMIT 25 NM (CTA8940)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- Chicago Pneumatic Torque Wrenches