Shop All Automotive Stands
Chicago Pneumatic
Cp82060 Jack Stand 6T - Pair
Mfr # 8941082060
Zoro # G6499867
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 6.61 short ton; 6 ton
- Lifting Height Min. (In.) 15.7"
- Lifting Height Max. (In.) 24.4"
- Application High stability; Improved safety; Durability; Easy to operate; Feet with extra large plate; Self locking handle & locking pin; Ductile iron support column & rugged steel frame construction; Ratchet action for height adjustment; Sold in pairs; This product is not marketed yet in North America and Australia.
- Width 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941082060
- Zoro # G6499867
- UPC # 15451711214
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 15.7" |
Lifting Height Max. (In.) | 24.4" |
Width | 8.7" |
Depth | 11.14" |
Details
Lifting Capacity (Tons) | 6.61 short ton; 6 ton |
Application | High stability; Improved safety; Durability; Easy to operate; Feet with extra large plate; Self locking handle & locking pin; Ductile iron support column & rugged steel frame construction; Ratchet action for height adjustment; Sold in pairs; This product is not marketed yet in North America and Australia. |
Stroke | 10.16" |
Description
Cp82060 Jack Stand 6T - Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Filter Wrench, Nylon Strap (70-719)
- HALTEC Hug A Lug, for 1-1/2" Nut (H-150)
- AMFLO Valve Core Remover (AMF41-444)
- ALLSTAR PERFORMANCE Allstar Performance ALL76404 4-Panel Race Full View Mirror (ALL76404)
- CHICAGO PNEUMATIC CP82020 JACK STAND 2T- PAIR (82020)
- STEELMAN Roll Around, 10 tons, RV (JS647510)
- INTEGRATED SUPPLY NETWORK K-Tool International 1.5 Ton Scissor Jack (63100)
- K-TOOL INTERNATIONAL 6-Ton Jack Stands (Pair) (KTIXD61205)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Heavy Duty, 1,500 lb (3319A)
- SIMPLEX Screw Jack, 24 Ton, 17 1/4 In Max H (SJ258)
- RANGER 2-Ton Tripod Stand (5150125)
- Chicago Pneumatic Automotive Stands