Shop All Air Impact Wrenches
Chicago Pneumatic
Cp7731C 3/8 In. Stubby Impact Wrench
Mfr # 8941077311
Zoro # G900936369
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 0.25 "
- Square Drive Size 3/8"
- Average CFM @ 15 Second Run Time 4.2 cfm
- Overall Length 4.2"
- Features Best power to weight ratio: 346 ft-lbs / 470 Nm; Ultra compact; Easy to use; Durable; 2.1 lbs. – 1.0 Kg; 346 ft.lbs - 470 Nm of maximum torque in reverse; 4 1/4 in – 107 mm length; Jumbo hammer mechanism; Steel motor; Aluminum clutch housing; Composite housing with curved handle with Thermo-Plastic Rubber injected; S2S: 1 hand Forward – Reverse operation; New power setting system: 1 hand-operation behind the trigger; 2 positions in reverse: max and lower torque; 2 positions in forward: max and low torque; Socket retainer ring; Full teasing trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941077311
- Zoro # G900936369
- UPC # 15451761837
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8" |
Overall Length | 4.2" |
Min. hose size | 3/8" |
Details
Air Inlet | 0.25 " |
Average CFM @ 15 Second Run Time | 4.2 cfm |
Features | Best power to weight ratio: 346 ft-lbs / 470 Nm; Ultra compact; Easy to use; Durable; 2.1 lbs. – 1.0 Kg; 346 ft.lbs - 470 Nm of maximum torque in reverse; 4 1/4 in – 107 mm length; Jumbo hammer mechanism; Steel motor; Aluminum clutch housing; Composite housing with curved handle with Thermo-Plastic Rubber injected; S2S: 1 hand Forward – Reverse operation; New power setting system: 1 hand-operation behind the trigger; 2 positions in reverse: max and lower torque; 2 positions in forward: max and low torque; Socket retainer ring; Full teasing trigger |
Sound Power | 103.8 db(A) |
Sound pressure | 92.8 db(A) |
Handle type | Pistol |
Clutch type | Single dog clutch |
Vibration K (ISO-28927-2) | 1.38 m/s |
Maximum Torque (reverse) | 469 Nm |
Socket retainer | Friction ring |
Vibration (ISO-28927-2) | 10.33 m/s |
Free speed | 9000 rpm |
Actual air consumption | 16.7 cfm |
Description
Powerful with 350 ft-lbs maximum torque in reverse ultra lightweight at 2.2 lbs ultra compact at 4.3 long jumbo hammer mechanism steel motor the new chicago pneumatic cp7731c is an ultra-compact and powerful 3/8 composite impact wrench. at only 4.3 long, this stubby impact wrench is ideal for very restricted areas, like transmission and engine work. since this tool is shorter than your hand, anywhere your hand can fit, so can the cp7731c!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch 50 Grit 3mm Resin Diamond Polishing Pad (E550)
- TEKTON Hex x 4" Screwdriver 3/16" 4 in. Round (DHX11188)
- KNIPEX Slotted Keystone, 9 1/2" MAXXPRO PLUS 5 (9T 63012)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1400 ft.-lb. (CP797-6)
- CHICAGO PNEUMATIC Impact Wrench, 1/2" Square (CP7741)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D-6)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 800 ft.-lb. (CP6748EX-P11R)
- ASTRO PNEUMATIC 12 Nano FlexHead Angle Impact Wrench 400ftlb (AST1834)
- Chicago Pneumatic Air Impact Wrenches