Chicago Pneumatic

CP 4611 Puler Rivet Buster


product price: $1,852.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Impact Rate 720 blows/min
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Impact Rate 720 blows/min

Description

Pound for pound, there is no hammer with more hitting power than a rivet buster. Even a paving breaker would need to be at least twice as heavy to deliver an equivalent blow. This super-power can still be controlled thanks to low blow frequency and teasing throttle. Thatft s why the rivet buster is one of the faborite tools of demolition contractors in the US. Users have discovered many new applications for rivet busters for working in both concrete and steel. No longer is the buster used exclusively by iron workers for forming and custting rivets, but it has now found its way into the hands of operators who need the most power ful tool for the job. Concrete Applications: Bridge deck work, where weight of breakers is restricted, De-Capping foundation pillars, where concrete is very hard, Medium to heavy concrete demolition, As an alternative to paving breakers where high hitting power is required but applied in a restrained space or working horizontally. Metal Applications: Cutting and removing large rivets and bolts with narrow chisels and backout punch, or other special steel and accessories, Cutting metal tanks or plates 3/16in. thick, 5mm with ripper chisel, Industrial applications such as foundaries or the petrochemical industry with beryllium chisels. Auto Stop System - reduces sleeve breakage and cylinder wear. Solid Pin on Valve - The solid pin in the valve block will eliminate valve misalignment. 1/2in. Pipe Thread Inlet Bushing - Swivel can now be installed into bushing rather than in handle. Longer Piston - The longer piston will hit the steel, but never hit the bridge. The retainer spring will break long before the cylinder or back handle can be damaged. Lower Sleeve Marking to Change Bumper. New Rubber Bumper - 90 durometer rubber recommended. Fluorescent Band - For night safety and dusk to dawn applications. Teasing Throttle - Smooth performance and easy operator control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.