Shop All Air Hammers
Chicago Pneumatic
CP 4130 4H Chipping Hammer
Mfr # 8900000119
Zoro # G210637307
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rate 1440 blows/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8900000119
- Zoro # G210637307
- Country of Origin United States
- Category Air Hammers
Details
Impact Rate | 1440 blows/min |
Description
CP is offering you a choice of more than 20 hammers designed for both construction and industrial applications, to best match your particular need: CP 4130 & CP 0016: Four bolt design for increased durability, strength and ease of service. 18-19lbs 8-9Kg, Excellent power-to-weight ratio helps drill holes faster and easier than comparable electric rotary hammers, Built-in oiler provides continuous lubrication, Teasing throttle for precise control, Cushioned piston for smooth operation, long life and in.Hushed Powerin. muffler available to reduce noise.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 8" Low Profile Drill Press Vise (11748)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (FCH0138-G)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15.00mm (C22918)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- CHICAGO PNEUMATIC HD Pistol Grip Air Hammer .498 shank (CP717)
- CHICAGO PNEUMATIC CP 4132 Chipping Hammer (9245999800)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2600 BPM (CP9373-2H)
- UNIVERSAL TOOL 2X Aero Riveting Hammer Tungsten Piston (UT8662-TC)
- Chicago Pneumatic Air Hammers