Shop All Air Hammers
Chicago Pneumatic
CP 4125 2H Chipping Hammer
Mfr # 8900000111
Zoro # G810637318
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 1920 blows/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8900000111
- Zoro # G810637318
- Country of Origin United States
- Category Air Hammers
Details
Impact Rate | 1920 blows/min |
Description
The extra features of the CP 4125 make it more suitable for tough construction and industrial applications, including foundaries, shipyards, refineries, or fabrication shops. Even in hot, dirty working conditions, the reliable CP 4125 will consistently hit hard and last longer than conventional hammers. Unique ring valve as standard for harder blow in tough applications or dirty environments, Chrome plated cylinder for extra durability, Spline locking to prevent loosening of handle or cylinder, Powerful, yet compact and lightweight, Rugged construction, hardened steel cylinder and handle, Teasing throttle for precise control, Open grip handle with self closing outside trigger and Available in 2in., 3in., and 4in. cylinder stroke versions. Choice of bushing: .680in. Round chisel rotates freely; .580in. Hex prevents chisel rotation. WHIP HOSE NOT INCLUDED - SOLD separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Morse Taper #3 - to 1-1/4" Weldon without coolant (MC.3/32)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#3 Bit Std Length, Chrome Socket (D006203)
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Pipe and Tube Belt Sander / Polisher (HPG-331-DC)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- CHICAGO PNEUMATIC Low Vibration Short Hammer Kit (8941071601)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- CHICAGO PNEUMATIC 4" Stroke Straight Air Chipping Hammer 1600 bpm (CP9363-4R)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 2150 BPM (CP9373-3R)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 2-5/8 In Stroke (21AC11)
- Chicago Pneumatic Air Hammers