Shop All Air Hammers
Chicago Pneumatic
CP 4123 4H Chipping Hammer
Mfr # 8900000109
Zoro # G910637393
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1440
- Shank Type Hex
- Shank Size 0.58"
- Impact Rate 1440 blows/min
- Actuation Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8900000109
- Zoro # G910637393
- Country of Origin United States
- Category Air Hammers
Dimensions
Shank Size | 0.58" |
Details
Item | Chipping Hammer |
Blows per Minute | 1440 |
Shank Type | Hex |
Impact Rate | 1440 blows/min |
Actuation | Trigger |
Description
The most popular CP chipping hammer of all times, the CP 4123 is used for a wide variety of construction and industrial applications, from light to medium chipping to heavy cutting. Choose the cylinder size that best suits your particular application. Classic simplate valve, Heat treated cylinder, Now with spline lock instead of clip locking mechanism, Powerful, yet compact and lightweight, Rugged construction, hardened steel cylinder and handle, Teasing throttle for precise control and Open grip handle with self closing outside trigger. Available in 2in., 3in., and 4in. cylinder stroke versions. Choice of bushing: .680in. Round chisel rotates freely; .580in. Hex prevents chisel rotation. WHIP HOSE IS NOT INCLUDED - SOLD separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL IMPACT BALL Torsion Bit ASSORTx50, PK5 (IBMG50K003)
- WIHA Bit Set, Steel, 35 pcs. (74996)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (06109)
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 21 Leaves (188-122)
- CHICAGO PNEUMATIC Kit - 0.401 Inch Air Hammer, Round Shank, Stroke 2.64 in, Bore Diameter 0.75 in - 3000 BPM (CP7111HK)
- CHICAGO PNEUMATIC CP 4132 Chipping Hammer (9245999880)
- CHICAGO PNEUMATIC AIR HAMMER ROUND SHANK .401 (CP7150)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- CHICAGO PNEUMATIC Low Vibration Short Hammer Kit (8941071601)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2300 bpm (CP7150)
- DENT FIX EQUIPMENT HAMMER ALUMINUM SET 3PC (DFAH714)
- Chicago Pneumatic Air Hammers