Shop All Air Hammers
Chicago Pneumatic
CP 4123 3R Chipping Hammer
Mfr # 8900000106
Zoro # G410637237
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1800
- Shank Size 0.68"
- Shank Type Round
- Impact Rate 1800 blows/min
- Actuation Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8900000106
- Zoro # G410637237
- Country of Origin United States
- Category Air Hammers
Dimensions
Shank Size | 0.68" |
Details
Item | Chipping Hammer |
Blows per Minute | 1800 |
Shank Type | Round |
Impact Rate | 1800 blows/min |
Actuation | Trigger |
Description
The most popular CP chipping hammer of all times, the CP 4123 is used for a wide variety of construction and industrial applications, from light to medium chipping to heavy cutting. Choose the cylinder size that best suits your particular application. Classic simplate valve, Heat treated cylinder, Now with spline lock instead of clip locking mechanism, Powerful, yet compact and lightweight, Rugged construction, hardened steel cylinder and handle, Teasing throttle for precise control and Open grip handle with self closing outside trigger. Available in 2in., 3in., and 4in. cylinder stroke versions. Choice of bushing: .680in. Round chisel rotates freely; .580in. Hex prevents chisel rotation. WHIP HOSE IS NOT INCLUDED - SOLD separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16", Black (1242B)
- MASTER APPLIANCE Heat Blower Element (30312)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- WARNER SCRAPER PAINT 2"" BLADE (10610)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1R)
- CHICAGO PNEUMATIC 0.401" Hex Pistol Air Hammer 3000 bpm (CP7111H)
- CHICAGO PNEUMATIC AIR HAMMER ROUND SHANK .401 (CP7150)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3000 bpm (CP7111K)
- ST LOUIS PNEUMATIC Heavy Duty Hammer Kit (SLP-85300K2)
- Chicago Pneumatic Air Hammers