Chicago Pneumatic

CP 4123 3H Chipping Hammer


product price: $823.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Blows per Minute 1800
  • Shank Size 0.58"
  • Shank Type Hex
  • Impact Rate 1800 blows/min
  • Actuation Trigger
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Size 0.58"

Details

Item Chipping Hammer
Blows per Minute 1800
Shank Type Hex
Impact Rate 1800 blows/min
Actuation Trigger

Description

The most popular CP chipping hammer of all times, the CP 4123 is used for a wide variety of construction and industrial applications, from light to medium chipping to heavy cutting. Choose the cylinder size that best suits your particular application. Classic simplate valve, Heat treated cylinder, Now with spline lock instead of clip locking mechanism, Powerful, yet compact and lightweight, Rugged construction, hardened steel cylinder and handle, Teasing throttle for precise control and Open grip handle with self closing outside trigger. Available in 2in., 3in., and 4in. cylinder stroke versions. Choice of bushing: .680in. Round chisel rotates freely; .580in. Hex prevents chisel rotation. WHIP HOSE IS NOT INCLUDED - SOLD separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.