Shop All Air Hammers
Chicago Pneumatic
CP 4123 2H Chipping Hammer
Mfr # 8900000105
Zoro # G010637255
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 2220
- Shank Type Hex
- Shank Size 0.58"
- Impact Rate 2220 blows/min
- Actuation Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8900000105
- Zoro # G010637255
- Country of Origin United States
- Category Air Hammers
Dimensions
Shank Size | 0.58" |
Details
Item | Chipping Hammer |
Blows per Minute | 2220 |
Shank Type | Hex |
Impact Rate | 2220 blows/min |
Actuation | Trigger |
Description
The most popular CP chipping hammer of all times, the CP 4123 is used for a wide variety of construction and industrial applications, from light to medium chipping to heavy cutting. Choose the cylinder size that best suits your particular application. Classic simplate valve, Heat treated cylinder, Now with spline lock instead of clip locking mechanism, Powerful, yet compact and lightweight, Rugged construction, hardened steel cylinder and handle, Teasing throttle for precise control and Open grip handle with self closing outside trigger. Available in 2in., 3in., and 4in. cylinder stroke versions. Choice of bushing: .680in. Round chisel rotates freely; .580in. Hex prevents chisel rotation. WHIP HOSE IS NOT INCLUDED - SOLD separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet W/ 1/2" Drive Tang, 24"L (81372T)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YR29)
- DEWALT FLEXVOLT(R) 60V MAX* 6-1/2 in. Cordless TRACKSAW(TM) (Tool Only) (DCS520B)
- IRWIN Clamp Mini/Micro 6Pc Set (1964749)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2300 bpm (CP7150)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3000 bpm (CP7111)
- CHICAGO PNEUMATIC HD Pistol Grip Air Hammer .498 shank (CP717)
- CHICAGO PNEUMATIC CP 4130 3H Chipping Hammer (8900000117)
- CHICAGO PNEUMATIC Low Vibration Long Hammer (8941071650)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2600 BPM (CP9373-2H)
- TEXAS PNEUMATIC 4-Bolt Chipping Hammer, 2in. Stroke, Round Bushing (TXCH2-4B-R)
- Chicago Pneumatic Air Hammers