Shop All Pavement Breakers & Jackhammers
Chicago Pneumatic
CP 1290 S 1-1/4 Paving Breaker/Jackhammer
Mfr # 8900003039
Zoro # G210637291
Free Shipping & Returns
$1,926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/4 x 6 in
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
- Brand Chicago Pneumatic
- MFR # 8900003039
- Zoro # G210637291
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/4 x 6 in |
Description
The 90 lb Class Paving Breakers are engineered for high performance. Chicago Pneumatic construction tools are known for their pioneering design, high-impact technology and durability. CP Pneumatic breakers are available in different models and sizes in order to suit a variety of applications. There is a choice of several different shanks to cater to needs in different markets. You can also choose from standard breakers, standard breakers with a muffler for noise reduction S models and vibration-reduced breakers with state-of-the-art vibration dampening SVR models. All S and SVR models comply with the European Union Noise Directive 92000/14/ED and are CE-marked.
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
- PROTO 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J07532T)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87902CLB113505)
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- KNIPEX Knipex KNT-9K008090US 2 Piece Flush Cut Pliers Set (KNT-9K008090US)
- CHICAGO PNEUMATIC Bench Sand Rammer, 13-13/16 in. L (CP0200B22-2F)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- CHICAGO PNEUMATIC Bench Sand Rammer, 11-1/32 in. L (CP0200B18-2F)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/4 X 6 (8900003028)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- CHICAGO PNEUMATIC CP 0112 PAVING BREAKER 7/8 X 3-1/4 (8900003026)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- Chicago Pneumatic Pavement Breakers & Jackhammers