Shop All Pavement Breakers & Jackhammers
Chicago Pneumatic
CP 1290 1-1/8 Paving Breaker/Jackhammer
Mfr # 8900003038
Zoro # G710637272
product price: $1,794.99
/ea
Free Shipping & Returns
$1,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/8 x 6 in
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
- Brand Chicago Pneumatic
- MFR # 8900003038
- Zoro # G710637272
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/8 x 6 in |
Description
The 90 lb Class Paving Breakers are engineered for high performance. Chicago Pneumatic construction tools are known for their pioneering design, high-impact technology and durability. CP Pneumatic breakers are available in different models and sizes in order to suit a variety of applications. There is a choice of several different shanks to cater to needs in different markets. You can also choose from standard breakers, standard breakers with a muffler for noise reduction S models and vibration-reduced breakers with state-of-the-art vibration dampening SVR models. All S and SVR models comply with the European Union Noise Directive 92000/14/ED and are CE-marked.
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
- EAZYPOWER Push Pull Click Drill Kit, 8 pcs. (83635)
- KNIPEX 10 in Crimper RG-58, RG-59/62/71/223 (97 52 10)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM36)
- DRILL AMERICA 13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0812)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- CHICAGO PNEUMATIC Pneumatic Sand Rammer, 1800Bpm, 0.71inBore (CP0200B18)
- CHICAGO PNEUMATIC CP 0112 PAVING BREAKER 1 X 4-1/4 (8900003023)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- CHICAGO PNEUMATIC CP 0112 PAVING BREAKER 7/8 X 3-1/4 (8900003026)
- CHICAGO PNEUMATIC Bench Sand Rammer, 11-1/32 in. L (CP0200B18-2F)
- ATLAS COPCO TEX 09 PS Pneumatic Hammer, 7/8 x 3 1/4in.H (8461021102)
- Chicago Pneumatic Pavement Breakers & Jackhammers