Shop All Compressor Oil
Chicago Pneumatic
Compressor Oil, 5.25 gal., Synthetic Oil
Mfr # 1630203200
Zoro # G0120675
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Lubricants
- Food Grade No
- Base Synthetic Oil
- Size 5.25 Gallon
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 1630203200
- Zoro # G0120675
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5.25 Gallon |
Container Size | 5.28 gal |
Details
Sub-Category | Lubricants |
Item | Compressor Oil |
Food Grade | No |
Base | Synthetic Oil |
Container Type | Pail |
SAE Grade | 15 |
ISO Viscosity Grade | 46 |
Flash Point | 234 Degrees C |
Viscosity Index | 46 |
Pour Point | -44 Degrees C |
Standards | Viscosity Requirements of many Compressors |
Application | Rotary Screw Air Compressors |
Viscosity @ 40C | 46 cSt |
For Use With | Screw Compressor |
Series | Screwguard Rotair Xtra |
Description
Compressor Oil, Container Size 5.28 gal, Container Type Pail, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 46, Flash Point 234 Degrees C, Food Grade No, Series Screwguard Rotair Xtra, Application Rotary Screw Air Compressors, Viscosity @ 40C 46 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, BP158 (BP158)
- BESTORQ Aftermarket Hustler 927038 SUPER Z (Deck 60") Zero Turn Mower Replacement Belt, B177 (B177)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal. (6215714100)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Bottle (1630144405)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal. (6215714000)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal., Pail (1630144420)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Synthetic Oil (6215714800)
- CHICAGO PNEUMATIC Compressor Oil, SAE 30W, 1 qt (1312101247)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, ISO 68 (87951)
- Chicago Pneumatic Air Compressors