Shop All Compressor Oil
Chicago Pneumatic
Compressor Oil, 5.25 gal., Pail
Mfr # 1630144420
Zoro # G0528827
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Lubricants
- Food Grade No
- Base Mineral Oil
- Size 5.25 Gallon
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 1630144420
- Zoro # G0528827
- Country of Origin France
- Category Compressor Oil
Dimensions
Size | 5.25 Gallon |
Container Size | 5.28 gal |
Details
Sub-Category | Lubricants |
Item | Compressor Oil |
Food Grade | No |
Base | Mineral Oil |
Container Type | Pail |
SAE Grade | 15 |
ISO Viscosity Grade | 46 |
Flash Point | 228 Degrees C |
Viscosity Index | 46 |
Standards | Viscosity Requirements of many Compressors |
Application | Rotary Screw Air Compressors |
Pour Point | -33 Degrees C |
Viscosity @ 40C | 46 cSt |
For Use With | Screw Compressor |
Series | Screwguard Rotair Plus |
SAE Viscosity Grade | 15 |
Description
Compressor Oil, Container Size 5.28 gal, Container Type Pail, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 46, Flash Point 228 Degrees C, Food Grade No, Series Screwguard Rotair Plus, Application Rotary Screw Air Compressors, Viscosity @ 40C 46 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006008008)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 29 # of Teeth (40B29)
- HERITAGE INDUSTRIAL Fitting M6x1 CS Y3 (H2106Y3)
- ZEP White Slide, Food Grde Grease, 14 Oz., PK10 (301401)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal. (6215714000)
- CHICAGO PNEUMATIC Compressor Oil, SAE 30W, 1 qt (1312101247)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Bottle (1630144405)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal. (6215714100)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Synthetic Oil (6215714800)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- SPEEDAIRE Compressor Oil, 1 qt (1WG49)
- Chicago Pneumatic Air Compressors