Shop All Compressor Oil
Chicago Pneumatic
Compressor Oil, 1.32 gal.
Mfr # 6215714000
Zoro # G0528851
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Lubricants
- Food Grade No
- Base Mineral Oil
- Size 1.32 Gallon
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 6215714000
- Zoro # G0528851
- Country of Origin France
- Category Compressor Oil
Dimensions
Size | 1.32 Gallon |
Container Size | 1.32 gal |
Details
Sub-Category | Lubricants |
Item | Compressor Oil |
Food Grade | No |
Base | Mineral Oil |
Container Type | Bottle |
SAE Grade | 15 |
ISO Viscosity Grade | 46 |
Flash Point | 208 Degrees C |
Standards | Viscosity Requirements of many Compressors |
Pour Point | -29 Degrees C |
Application | Rotary Screw Air Compressors |
Viscosity Index | 46 |
Viscosity @ 40C | 46 cSt |
Series | Screwguard Rotair |
SAE Viscosity Grade | 15 |
For Use With | Screw Compressor |
Description
Compressor Oil, Container Size 1.32 gal, Container Type Bottle, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 46, Flash Point 208 Degrees C, Food Grade No, Series Screwguard Rotair, Application Rotary Screw Air Compressors, Viscosity @ 40C 46 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Fem NPT, 3/4", Coupler, 1/2"ST (DC1026)
- GATES Hose Clamp, 32919 (32919)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI YL (PLY10025-300)
- SKF SKF 6206Z, Single Row Ball Bearings (6206Z)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal., Pail (1630144420)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Synthetic Oil (6215714800)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal. (6215714100)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Bottle (1630144405)
- CHICAGO PNEUMATIC Compressor Oil, SAE 30W, 1 qt (1312101247)
- PRO-SET Vacuum Pump Oil, 1 gal. (VPOG)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- Chicago Pneumatic Air Compressors