Shop All Air Riveters
Chicago Pneumatic
Composite Riveter K Duty 1/4"
Mfr # 8941098840
Zoro # G102714956
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size - Air Tools 0.25 "
- Length 12"
- Application Enlarge applications coverage; Durable, reliable and easy to service; Maximize operator comfort; Air riveters; for General Maintenance or Light-duty Production; Compact size and composite body; 1/4" (6.4 mm) max. capacity; Heavy pulling: up to 3,530 lbs (1.6 T); Low vibrations and low noise level; Includes: 3/16", 1/4", 1/4" monobolt (4.8, 6.4, and 6.4 mm monobolt) nose pieces; Jaw, syringe, service wrenches and oil bottle
- Average CFM @ 15 Second Run Time 2 1/4 cfm
- CFM @ Full Load 9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941098840
- Zoro # G102714956
- UPC # 15451585396
- Country of Origin China
- Category Air Riveters
Dimensions
Air Inlet Size - Air Tools | 0.25 " |
Length | 12" |
Min. hose size | 3/8" |
Details
Application | Enlarge applications coverage; Durable, reliable and easy to service; Maximize operator comfort; Air riveters; for General Maintenance or Light-duty Production; Compact size and composite body; 1/4" (6.4 mm) max. capacity; Heavy pulling: up to 3,530 lbs (1.6 T); Low vibrations and low noise level; Includes: 3/16", 1/4", 1/4" monobolt (4.8, 6.4, and 6.4 mm monobolt) nose pieces; Jaw, syringe, service wrenches and oil bottle |
Average CFM @ 15 Second Run Time | 2 1/4 cfm |
CFM @ Full Load | 9 cfm |
Sound dBa pressure | 67 dBa |
Noise level | 56 dBa |
Vibration (ISO-8662-12) | <2.5 m/s |
Vibration | <2.5 m/s (ISO-28927-8_ms2) |
Max axial pulling load | 3530 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Debris Tank Assy (ML42-51-0022)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- DREMEL Workstation (220-01)
- WESTWARD 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (5MX53)
- CHICAGO PNEUMATIC RIVET TOOL3/16" HYDRAULIC (CP9882)
- CHICAGO PNEUMATIC Riveter (CP9886)
- CHICAGO PNEUMATIC RIVET TOOL 1/4" HD (CP9884)
- CHICAGO PNEUMATIC 2200 lb. Air Riveter 1/8", 5/32", 3/32", 3/16" Capacity (CP9882)
- CHICAGO PNEUMATIC Air Hammer, 3 in Stroke L, 1,725 bpm (CP4284)
- GAGE BILT Air/Hydraulic BlndRivetTool Less Nose Assembly For Max StyleBlndRivets (GB751)
- FPC FPC FPC42AB-100 Surebonder 100 Pack Short Brown Aluminum Rivet (245100)
- Chicago Pneumatic Air Riveters