Shop All Pneumatic Parts
Chicago Pneumatic
Collet, For Mfr. No.CP860, CP860ES
Mfr # C138727
Zoro # G2534975
original price:
$24.09
8% off
new price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grinder
- Fits Brand CHICAGO PNEUMATIC
- For Use With Mfr. Model Number CP860, CP860ES, CP872, CP875, CP876
- Compatible with Manufacturer Part Number CP860, CP860E, CP860ES, CP860ESE
- Product Type Collet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # C138727
- Zoro # G2534975
- UPC # 015451273866
- Country of Origin Japan
- Category Pneumatic Parts
Details
Item | Collet |
Type | Grinder |
Fits Brand | CHICAGO PNEUMATIC |
For Use With Mfr. Model Number | CP860, CP860ES, CP872, CP875, CP876 |
Compatible with Manufacturer Part Number | CP860, CP860E, CP860ES, CP860ESE |
Product Type | Collet |
Compatible with Brand | Chicago Pneumatic |
Description
Collet, Series Not Applicable, Compatible with Grainger Part Number 11C966, 11C968, 11C970, 11C972, Product Type Collet, Compatible with Manufacturer Part Number CP860, CP860E, CP860ES, CP860ESE, Compatible with Series Not Applicable, Compatible with Brand Chicago Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, CX Cogged, 7/8 x 104 in. OC (CX100)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10G, Return Line, 10 micron, Inside-Out (MF0063475)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- CHICAGO PNEUMATIC Tune Up Kit (2050562663)
- CHICAGO PNEUMATIC Tune Up Kit CP7776 (8940172027)
- CHICAGO PNEUMATIC Vanes/Rotor Bladesm, PK4 (KF138242)
- CHICAGO PNEUMATIC O-Ring IN 006 (C087316)
- CHICAGO PNEUMATIC Shield (KF129085)
- CHICAGO PNEUMATIC Bearing (C068659)
- CAMOZZI #P6510 02-02, Straight Male Connector, 1/8" OD X 1/8" NPT Be Purchased In (P6510 02-02)
- Chicago Pneumatic Compressor, Air Tank & Pneumatic Tool Parts