Shop All Air Tool Chisels
Chicago Pneumatic
Chisel, 1/4", Flat
Mfr # P054183
Zoro # G6320069
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Sparking No
- Chisel Type Bench, Brick, Concrete, Masonry, Mortise, Paring, Wood
- Finish - Machining Bright (Uncoated)
- Shank Diameter 1/4 in
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # P054183
- Zoro # G6320069
- Country of Origin Multiple
- Category Air Tool Chisels
Dimensions
Shank Diameter | 1/4 in |
Shank Hex Size | 3 mm |
Drill Bit Size | 3 mm |
Flute Length | 3 mm |
Head Width | 6 mm |
Details
Non-Sparking | No |
Item | Chisel Bit |
Chisel Type | Bench, Brick, Concrete, Masonry, Mortise, Paring, Wood |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Neutral |
Primary Material Application | Concrete, Masonry, Metal, Wood |
Measurement System | Metric |
Series | P054184 |
Spiral Direction | Neutral |
Cutting Application | Boring, Finishing, Holemaking, Milling, Roughing |
Sub Brand | Chicago Pneumatic |
Shank Type - Machining | Hex |
Chisel Collar Shape | Flat |
For Tool Type | Engraving Pen |
Description
Chisel Bit, Chisel Type Bench, Brick, Concrete, Masonry, Mortise, Paring, Wood, Shank Type - Machining Hex, Shank Diameter 1/4 in, Shank Hex Size 3 mm, Shank Length 38 mm, Measurement System Metric, Head Width 6 mm, Overall Length 35 mm, Chisel Collar Shape Flat, For Tool Type Engraving Pen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (5 PK) (48-32-4621)
- GEDORE Open Ended Wrench, 27mm (894 27)
- MILWAUKEE TOOL SHOCKWAVE Torx 2 Power Bit T15, (48-32-4483)
- CHICAGO PNEUMATIC Needle Set, PK29 (NP123905)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- CHICAGO PNEUMATIC Retainer, Zip Change (2050525333)
- CHICAGO PNEUMATIC Needle, Type 1, PK19 (P100146)
- CHICAGO PNEUMATIC Chisel Cold, 0.498in Shank, Chisel Bit (A047073)
- CHICAGO PNEUMATIC Cutter-Rivet, 0.401in Shank, Chisel Bit (A046050)
- SUPERIOR STEEL Bull Point Bit Round Hex / Spline Hammer 17 Inch Long (SC8814)
- Chicago Pneumatic Air Tool Chisels