Shop All Wrench Accessories
Chicago Pneumatic
Chicago Pneumatic Tool Cp7748 .5 In. Composite Impact Wrench
Mfr # CP7748
Zoro # G504058979
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 7.8"
- Features Most powerful tool on the market in its class: 922 ft.lbs – 1250 Nm of maximum real torque in reverse; Best price to performance/durability ratio; Lightweight due to composite housing; Contoured comfort grip handle instead of TPR injected in handle; Smooth Forward / Reverse Switch on back; Suited for all maintenance applications: Light vehicle tire changing, General maintenance on vehicles and MRO applications; 1/2" composite impact wrench; One handed forward/reverse; Full power in reverse: 922 ft. lb - 1250 Nm maximum real torque in reverse; 3 positions in forward: Low - 180 ft-lbs. / 245 Nm - Medium - 480 ft-lbs. / 650 Nm - High - 730 ft-lbs. / 990 Nm; Aluminum clutch & back housing; Friction ring socket retainer; Full teasing trigger; Curved to be more ergonomic, Smaller diameter to fit better in hand palm and to be optimum balanced; Handle with Thermo-Plastic Rubber injected in housing for a durable and comfortable grip; Resistant to most chemicals used in workshops; Twin hammer mechanism; 360° swivel air inlet; Composite housing
- Sound Power 104 db(A)
- Socket retainer Friction ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7748
- Zoro # G504058979
- Country of Origin China
- Category Wrench Accessories
Dimensions
Drive Size | 1/2" |
Overall Length | 7.8" |
Min. hose size | 3/8" |
Air inlet thread size | 0.25 " |
Details
Features | Most powerful tool on the market in its class: 922 ft.lbs – 1250 Nm of maximum real torque in reverse; Best price to performance/durability ratio; Lightweight due to composite housing; Contoured comfort grip handle instead of TPR injected in handle; Smooth Forward / Reverse Switch on back; Suited for all maintenance applications: Light vehicle tire changing, General maintenance on vehicles and MRO applications; 1/2" composite impact wrench; One handed forward/reverse; Full power in reverse: 922 ft. lb - 1250 Nm maximum real torque in reverse; 3 positions in forward: Low - 180 ft-lbs. / 245 Nm - Medium - 480 ft-lbs. / 650 Nm - High - 730 ft-lbs. / 990 Nm; Aluminum clutch & back housing; Friction ring socket retainer; Full teasing trigger; Curved to be more ergonomic, Smaller diameter to fit better in hand palm and to be optimum balanced; Handle with Thermo-Plastic Rubber injected in housing for a durable and comfortable grip; Resistant to most chemicals used in workshops; Twin hammer mechanism; 360° swivel air inlet; Composite housing |
Sound Power | 104 db(A) |
Socket retainer | Friction ring |
Vibration (ISO-28927-2) | 10.1 m/s |
Average air consumption | 6.2 cfm |
Noise level | 93 db(A) |
Vibration K (ISO-28927-2) | 2.34 m/s |
Free speed | 8200 rpm |
Handle type | Pistol |
Side to center | 1.50" |
Actual air consumption | 25 cfm |
Blows per minute | 1200 |
Clutch type | Twin Hammer |
Maximum Torque (reverse) | 1250 Nm |
Description
Features
- Lightweight composite housing
- 1200 - ft breakaway torque for fast removal of stubborn fasteners
- Self-retracting guide sleeve protects fingers
- Insulated comfort grip
- Length - 7.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT749 1/2 Inch Drive Super Duty Air Impact Wrench (CPT749)
- K-TOOL INTERNATIONAL K Tool International KTI41822 22mm 12 Point Combination Wrench 15 Deg (KTI41822)
- WESTWARD Pipe Jaw, Fits Brand Westward, PR (GGS_50198)
- GREAT NECK Great Neck Saw 14in. Pipe Wrenches PW14 (76812009395)
- GRAY TOOLS 2' Tubular Handle For Strike-free Leverage Wrench (60024)
- MECHANICS TIME SAVERS Red Lock A Wrench (LAWR)
- MECHANICS TIME SAVERS V - Shaped Wrench Holder, Red (WH12R)
- Chicago Pneumatic Wrenches