Shop All Impact Socket Extensions
Chicago Pneumatic
Chicago Pneumatic CPT860ES 1/4 Inch Heavy Duty Air Die Grinder with 6 Inch Extended Nose
Mfr # CPT860ES
Zoro # G704068358
product price: $545.99
/ea
Free Shipping & Returns
$545.99
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
- Brand Chicago Pneumatic
- MFR # CPT860ES
- Zoro # G704068358
- UPC # 15451030940
- Country of Origin China
- Category Impact Socket Extensions
Description
Features and Benefits: Same great features as the CPT860 with a 6" extension Rugged energy-efficient 1/2 hp motor Adjustable power regulator for precise control Lock off throttle to prevent accidental start ups Square handle design for positive gripRear exhaust directs air away from work. Complete with 1/4" and 6mm collet. Excellent for cleaning tire moldings porting and relieving engines and general high speed polishing and grinding. Free speed: 24 000 rpm. Collet Size 1/4" - 6mm; average air consumption 5 CFM; air inlet thread: 1/4" NPTF; Minimum hose size 3/8"; Sound dBA: 93; length: 11.75"; weight: 2.1 lbs.
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
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V (KJ-1750-C)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1253)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15090)
- PROTO Ratcheting Wrench, Head Size 15/16 in. (JSCR30T)
- STEELMAN 10mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97890)
- PROTO 3/8" Drive Locking Extension Set, SAE, Metric, 3 pcs, Black Oxide, 3 in, 6 in, 12 in L (J7277L)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7503)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J7510)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (236XD)
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6700)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7182P)
- Chicago Pneumatic Impact Socket Extensions