Shop All Knockout Punch Parts
Chicago Pneumatic
Chicago Pneumatic CPT835 Heavy Duty Air Nibbler
Mfr # CPT835
Zoro # G404066975
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5"
- Features Easy to operate and control; Perfect for accurate cutting and best for tight corners and circles; Used for nibbling plastic, tin, aluminum and others metals; Heavy-duty Chicago Pneumatic nibbler; Rugged head and 1.77" diameter punch cuts steel up to .060" (16 gauges) and aluminum up to .102 (10 gauges); Easy access to punch and die for quick replacement; Lock-off lever for low-speed starting; 4 optional cutting positions
- Noise level 86 dBa
- Strokes per minute 2750
- Min. hose size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CPT835
- Zoro # G404066975
- UPC # 15451025106
- Country of Origin China
- Category Knockout Punch Parts
Dimensions
Length | 7.5" |
Min. hose size | 3/8" |
Air inlet thread size | 0.25 " |
Details
Features | Easy to operate and control; Perfect for accurate cutting and best for tight corners and circles; Used for nibbling plastic, tin, aluminum and others metals; Heavy-duty Chicago Pneumatic nibbler; Rugged head and 1.77" diameter punch cuts steel up to .060" (16 gauges) and aluminum up to .102 (10 gauges); Easy access to punch and die for quick replacement; Lock-off lever for low-speed starting; 4 optional cutting positions |
Noise level | 86 dBa |
Strokes per minute | 2750 |
Sound dBa pressure | 97 dBa |
Vibration | 5.4 m/s (ISO-8662-12) |
Vibration K | 3 m/s (ISO-28927-8_ms2) |
Actual air consumption | 17 cfm |
Description
Features and Benefits: Rugged nibbling head and .177" diameter punch cuts steel up to .060" (16 gauge) and aluminum up to .102" (10 gauge). Easy access to punch and die for quick replacement Four optional cutting positions Perfect for accurate cutting of steel and aluminum Best for tight corners and circlesPossible to place die in four different cutting positions. 2 750 strokes per minute; air inlet thread: 1/4" NPTF; minimum hose size: 3/8"; sound dBA: 97; length: 7.5"; weight: 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Lineman's 12 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5121)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- ONSRUD Routing End Mill, Down O-Flute, 3/8, 1 1/8 (64-033)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- ECLIPSE TOOLS Repl Knockout Punch Die, 2-1/2" Std Style (902-530)
- WESTWARD Screw Mandrel, Alloy Steel, 3-9/64 in. L (39CF07)
- L.H. DOTTIE L.H. Dottie 7/8'' Cup (1/2'' Conduit) (HPC78)
- GREENLEE 7/16 in Knock Out Draw Stud (DSBB-7/16)
- L.H. DOTTIE L.H. Dottie 1-7/32'' Push Button Knockout Die (Oil-Tight) (HPD1732)
- GREENLEE Knock Out Draw Stud (DSBB-3/4-B)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- Chicago Pneumatic Hand Tool Parts