Shop All Wrench Accessories
Chicago Pneumatic
Chicago Pneumatic CPT7773 1 Inch Drive Heavy Duty Impact Wrench
Mfr # CPT7773
Zoro # G204059160
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.2"
- Features Ideal for General Maintenance applications; Powerful motor and durable clutch; Operator comfort due to reduced noise level; 1" pistol impact wrench with ring retainer; Twin hammer clutch; High power: 1200 ft.lbs (1627 Nm); Compact size with only 12,1 lbs (5.25 kg); Combined power regulator with forward/reverse
- Drive Size 1"
- Socket retainer Friction ring
- Noise level 96 dBa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CPT7773
- Zoro # G204059160
- UPC # 15451566173
- Country of Origin China
- Category Wrench Accessories
Dimensions
Overall Length | 9.2" |
Drive Size | 1" |
Air inlet thread size | 0.375 " |
Min. hose size | 1/2" |
Details
Features | Ideal for General Maintenance applications; Powerful motor and durable clutch; Operator comfort due to reduced noise level; 1" pistol impact wrench with ring retainer; Twin hammer clutch; High power: 1200 ft.lbs (1627 Nm); Compact size with only 12,1 lbs (5.25 kg); Combined power regulator with forward/reverse |
Socket retainer | Friction ring |
Noise level | 96 dBa |
Average air consumption | 7.5 cfm |
Handle type | Pistol |
Vibration | 9 m/s (ISO-8662-7) |
Blows per minute | 900 |
Actual air consumption | 30 cfm |
Side to center | 1.8" |
Sound Power | 107 dBa |
Free speed | 6300 rpm |
Maximum Torque (reverse) | 1630 Nm |
Clutch type | Twin hammer |
Vibration K | 4.2 m/s (ISO-28927-2) |
Description
Features and Benefits 1 200 ft/lbs of ultimate torque providing power to loosen the toughest fastener Twin Hammer high performance clutch for longer life under tough conditions Efficient 6 Vane Motor - power with any 1/2" hose air supply 3 Position regulator and directional control - one lever for all controls with three positions in forward and full power reverse Handle exhaust keeps exhaust away from the operatorA wrench with all the power and durability you ve come to expect from a CP Impact. Built to last in the most demanding settings this will be the tool of choice for high volume truck spring truck maintenance and heavy equipment shops. Working torque: 100-950 ft./lbs.; free speed: 6300 rpm 7.5" long weighs 12.05 lbs.; average air consumption: 7.5 cfm; air inlet thread: 3/8"; sound dBA: 96.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad (E51500)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249FWRK)
- HHIP 1.4 - 6" Dial Bore Gage Set .0005" (4400-1406)
- WESTWARD Three Square File, 10 In, 41/42 TPI (12F774)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT749 1/2 Inch Drive Super Duty Air Impact Wrench (CPT749)
- JONES STEPHENS 10 in. - 17 in. 1-1/4 in. Jaw Basin Wrench, Telescoping (B11010)
- ERNEST Ernest 5082HV HI-VIZ 15 Tool Wrench Gripper (ERN5082HV)
- GREAT NECK Great Neck Saw 14in. Pipe Wrenches PW14 (76812009395)
- URREA Fixed heel jaw and pins for 824HD, 824A (824C)
- URREA Fixed heel jaw and pins for 848HD (848C)
- WESTWARD Pipe Jaw, Fits Brand Westward, PR (GGS_50198)
- Chicago Pneumatic Wrenches