Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
Chicago Pneumatic CPT7202D Mini Disc Sander Kit
Mfr # CPT7202D
Zoro # G304062909
Free Shipping & Returns
$255.99
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
- Brand Chicago Pneumatic
- MFR # CPT7202D
- Zoro # G304062909
- UPC # 15451528140
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Description
Features and Benefits: Compact and lightweight for easy access in tight areas Rubber molded palm grip for added comfort Adjustable power regulator Two finger throttle for easier control and less fatigue Silenced handle exhaust directs air away from work areaKit includes: mini disc sander plus (1) 3" backing pad (10) 3" 80 100 and 120 grit sanding discs (1) 3" fine medium and coarse surface prep discs and spindle wrench packed in a heavy duty carrying case. Free speed: 15 000 rpm.; average air consumption: 21 cfm; air inlet thread: 1/4" NPTF; minimum hose size: 3/8"; sound dBA: 85. Sander weighs only 1.5 lbs.
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
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (48316)
- HHIP 5 X 2 X 3-1/8" Steel V-Block Set (3402-1305)
- DIRECT SOURCE INT Quick Release Pliers-SMalayal Vertical (QRPSV-P)
- FREEMAN RPDX50M Flooring Nailer Fiberglass Handle Replacement Mallet (RPDX50M)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/32" Orbit Dia 12000 rpm (CP7225)
- CHICAGO PNEUMATIC 2" Air Angle Sander 0.4 HP 25000 rpm (CP3030-325AFR)
- CHICAGO PNEUMATIC Kit - Tire Buffer with Quick Change Jacobs 3/8 Inch (10 mm) Chuck - 22000 RPM (CP871K)
- CHICAGO PNEUMATIC Angle Grinder / Cut Off Tool, 2" (CP7500D)
- CHICAGO PNEUMATIC 7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm (CP7265S)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255)
- DYNABRADE Air Buffer, 3 In. Pad, 5000 rpm (51401)
- Chicago Pneumatic Air Sanders, Buffers & Polishers