Shop All Air Impact Wrenches
Chicago Pneumatic
Chicago Pneumatic Air Impact Wrench, 1in Drive Size, 2140 Max Torque
Mfr # 8941077826
Zoro # G308446224
product price: $1,440.99
/ea
Free Shipping & Returns
$1,440.99
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
- Brand Chicago Pneumatic
- MFR # 8941077826
- Zoro # G308446224
- UPC # 15451701338
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
The cp7782-6 features the highest reverse impact torque, 2140 ft-lbs.2900 nm of any wrench in class, yet is extremely durable. Designed for truck and heavy vehicle wheel removal and mounting. Boasts ergonomic features such as an angled down exhaust, blowing away the air from the operator's work place and an easily adjustable soft-touch grip side handle to enable convenient right- or left-handed use to meet individual preferences for heavy equipment. to increase the lifetime of the range, the series integrate a shock absorbing bumper protecting both the application and the tool. Finally, the operation is made easy by having a forward/reverse regulator integrating three power settings in both directions and the trigger features full teasing for smooth tightening.
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
- HOUGEN-OGURA 9/16 in. C Round Die, 19/64Max Thk (75453)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- PROTO Tool Shrink Loop, Fits 2 to 2.75 in. (JP2R275X2LPOR)
- MITUTOYO Micrometer, Outside, 100-200mm (104-140A)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Impact Wrench 3600 ft.-lb. (CP6120-D35H)
- CHICAGO PNEUMATIC $IMPACT WR 1/2" 950 FT LBS (CP7748)
- CHICAGO PNEUMATIC 1-1/2 Inch Air Impact Wrench T-Handle, Max Torque Reverse 9220 ft. lbf, 4000 RPM, Double Rocking Dog (CP6130-T70)
- CHICAGO PNEUMATIC Impact Wrench, 1/2" Square (CP7741)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 460 ft.-lb. (CP7732C)
- CHICAGO PNEUMATIC IMPACT WR 1" 2000 FT LBS (CP796)
- Chicago Pneumatic Air Impact Wrenches