Shop All Air Hammers
Chicago Pneumatic
BRK 25D Pick Hammer- 7/8 X 3-1/4
Mfr # 1801174612
Zoro # G710637340
Free Shipping & Returns
$2,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 2300 blows/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 1801174612
- Zoro # G710637340
- Country of Origin United States
- Category Air Hammers
Details
Impact Rate | 2300 blows/min |
Description
BRK 25D Hydraulic Pick Hammer - 7/8 x 3-1/4in. Looking for flexibility - or just raw power? Either way, youft ve found it. CP hydraulic breakers range from flexible, lightweight models up to super heavy-duty models hitting as hard as a small rig-mounted breaker and delivering a high impact rate for increased productivity. Whatever the job, large or small, light or heavy, CP has the right ool in its breaker range. Get more done! The slim design of CP hydraulic breakers give a good line of sight to the working tool point which boosts your productivity. The tools are well balanced, with no external side bolts and protruding machine parts that can come into contact with the operatorft s body. Quick couplings Hoses, power packs and tools are fitted with flat face EHTMA quick-release couplings for fast and easy connections in all work situations. The couplings are designed to help keep hydraulic systems clean on work sites where there are large amounts of dust and dirt. Male and female couplings are mounted according to EHTMA standards. This ensures that no mistakes can be made on connections and that no mistakes can be made on connections and that when tools are connected to Pacft s or OFDft s the direction of the oil flow is always correct. BRK 25 D A powerful horizontal pick hammer Get a grip on horizontal tasks! With a high impact power and giving 2400 blows/min, the BRK 25D D-handle hammer is the powerful choice for horizontal work in renovation, demolition and structural alteration. The detachable front handle, available as an optional extra, pivots 360 degrees for optimnal postioning. SPECIFICTIONS Chuck Size in 7/8 x 3-1/4 Weight lbs 34 Length in 25.5 Oil Flow gpm 5 Working Pressure psi 1160-1450 Maximum Back Pressure psi 145 Impact Rate bpm 2300 Vibration Level 3 Axes ISO 28927-10P m/s2 16.5 Sound Power Level 2000/14/ED Lw dBA 105 Sound Pressure Level ISO 11203 dBA 92 EHTMA Class C DOCUMENTATION Spare Parts/Parts List Breakdown Safety and Operating Instructions CONSUMABLE TOOLS Paving Breaker Tools Post Driver Tools ACCESSORIES/COMMON REPLACEABLE PARTS Seal Kit 3371814057 OFD 8 Oil Flow Divider 1801164232 Trigger Valve Kit 3371814058 Twin Extension Hose with Coupling - 23ft 3371801087 Accumulator Kit 3371814051 Twin Extension Hose with Coupling - 39ft 3371801089 Label Kit 3371821091 Hydraulic Oil - 4 liter Container 3371807777 Filling Device Kit 3371801155
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 1/2 Sq Dr 13mm (31303)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- VAUGHAN 12 oz. Ball Peen Handle, 13" Hickory Handle (TC2012)
- BETA Driver Tx Head w/Handle, T6 (012970006)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- CHICAGO PNEUMATIC HAMMER HD AIR KIT SHOCK REDUCE W/CHISEL (CP7110K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3000 bpm (CP7111)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 2150 BPM (CP9373-3R)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- CHICAGO PNEUMATIC CP 4130 3H Chipping Hammer (8900000117)
- TEXAS PNEUMATIC 4-Bolt Chipping Hammer, 2in. Stroke, Round Bushing (TXCH2-4B-R)
- Chicago Pneumatic Air Hammers