Shop All Bottle Jacks
Chicago Pneumatic
Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability
Mfr # CP81200
Zoro # G2685547
original price:
$185.05
11% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle Jack
- Material Steel (Piston)
- Features Automatic Welded Construction, Large Base Plate, Safety Valve to Protect Against Overloading, Threaded Extension within Piston
- For Use With CP Jack Stands
- Base Large Base Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP81200
- Zoro # G2685547
- UPC # 015451707705
- Country of Origin China
- Category Bottle Jacks
Dimensions
Length | 7.68" |
Minimum Height | 7 5/32 in |
Maximum Lift Height | 12 1/8 in |
Details
Lifting Capacity | 44 000 lb |
Item | Bottle Jack,Large Base Plate,20 tons |
Type | Bottle Jack |
Material | Steel (Piston) |
Features | Automatic Welded Construction, Large Base Plate, Safety Valve to Protect Against Overloading, Threaded Extension within Piston |
For Use With | CP Jack Stands |
Base | Large Base Plate |
Stroke | 3 3/8 in |
Load Capacity | 20 ton |
Lifting Actuator | Manual Handle |
Body Material Finish | Chrome |
Body Material | Steel |
Description
Bottle Jack,Large Base Plate,20 tons, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Maximum Lift Height 12 1/8 in, Minimum Height 7 5/32 in, Standards ASME, CE Certified, TUV, Body Material Finish Chrome, Features Automatic Welded Construction, Large Base Plate, Safety Valve to Protect Against Overloading, Threaded Extension within Piston, Stroke 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mechanical Machinery Jack, 1.5 Ton (MMJ-3)
- A & I PRODUCTS Switch; Neutral Start 3" x5" x1" (A-AM37643)
- BLUE OX 2017-2019 LINCOLN MKZ (INCLUDES HYBRID) (INCLUDES ADAPTIVE CRUISE CONT (BX2674)
- ZEREX Asian Antifreeze, 1 gal., RTU (675130)
- CHICAGO PNEUMATIC Bottle Jack, 30 Ton (30T), Large Base Plate, High Lift Capacity & Durability (CP81300)
- ESCO 20 Ton Air Hydraulic Bottle Jack (ESC10450)
- INTEGRATED SUPPLY NETWORK Esco Equipment Short 20 Ton Bottle Jack (10399)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612S)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 19 3/4" H (54200)
- WESTWARD In-Line Pumps, 2 Tons, 7-1/16in.L (35MT08)
- ENERPAC GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ005A)
- Chicago Pneumatic Bottle Jacks