Shop All Bottle Jacks
Chicago Pneumatic
BOTTLE JACK 8T / 8.81ST
Mfr # 8941081080
Zoro # G902576242
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 8.82 short ton; 8 ton
- Application High capacity & durability; 100% sealed & robust; High standing & stability; Improved safety; Easy to disassemble & store; Easy to use; Double guidance & chromed plated steel piston made of one piece; Automatic welded construction; Large base plate; Safety valve against overloading; Handle on pump in two parts to assemble/disassemble; Handle supplied with a small hook to get from under the vehicle; Ideal to be used in combination with the CP jack stands; This product is not marketed yet in North America and Australia.
- Overall Height 15.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941081080
- Zoro # G902576242
- UPC # 15451707743
- Country of Origin China
- Category Bottle Jacks
Dimensions
Overall Height | 15.7" |
Details
Lifting Capacity | 8.82 short ton; 8 ton |
Application | High capacity & durability; 100% sealed & robust; High standing & stability; Improved safety; Easy to disassemble & store; Easy to use; Double guidance & chromed plated steel piston made of one piece; Automatic welded construction; Large base plate; Safety valve against overloading; Handle on pump in two parts to assemble/disassemble; Handle supplied with a small hook to get from under the vehicle; Ideal to be used in combination with the CP jack stands; This product is not marketed yet in North America and Australia. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Bowl Assembly, RK22350-02 (RK22350-02)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- BUYERS PRODUCTS 15x13x24 Inch Black Steel Underbody Truck Box with T-Handle (1703322)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4940)
- CHICAGO PNEUMATIC Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability (CP81200)
- GROZ Bottle Jack, 12 Ton (61714)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5621SD)
- TORIN BIG RED Bottle Jacks (T90803)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3514)
- GAITHER TOOL CO 20 Ton Shorty Air Bottle Jack (G432021)
- WESTWARD Bottle Jack, 20 Ton, 9 3/4-18 3/4 In Lift (1ZKX8)
- Chicago Pneumatic Jacks