Shop All Bottle Jacks
Chicago Pneumatic
BOTTLE JACK 5T / 5.51ST
Mfr # 8941081050
Zoro # G502576468
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 5.51 short ton; 5 ton
- Application High capacity & durability; 100% sealed & robust; High standing & stability; Improved safety; Easy to disassemble & store; Easy to use; Double guidance & chromed plated steel piston made of one piece; Automatic welded construction; Large base plate; Safety valve against overloading; Handle on pump in two parts to assemble/disassemble; Handle supplied with a small hook to get from under the vehicle; Ideal to be used in combination with the CP jack stands; This product is not marketed yet in North America and Australia.
- Overall Height 15.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941081050
- Zoro # G502576468
- UPC # 15451707712
- Country of Origin China
- Category Bottle Jacks
Dimensions
Overall Height | 15.7" |
Details
Lifting Capacity | 5.51 short ton; 5 ton |
Application | High capacity & durability; 100% sealed & robust; High standing & stability; Improved safety; Easy to disassemble & store; Easy to use; Double guidance & chromed plated steel piston made of one piece; Automatic welded construction; Large base plate; Safety valve against overloading; Handle on pump in two parts to assemble/disassemble; Handle supplied with a small hook to get from under the vehicle; Ideal to be used in combination with the CP jack stands; This product is not marketed yet in North America and Australia. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 904, 9.3W, T5, 13.5V, PK10 (904-10PK)
- LISLE Locking Air Tool Holder (49960)
- WEATHERTECH No Drill Mud Flaps, Black, 110054, Molded Plastic, Black (110054)
- BLUE OX SWAYPRO WRENCH KIT (BXW4029)
- CHICAGO PNEUMATIC Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability (CP81200)
- BVA 12 Ton Shorty Manual Bottle Jack, J10129 (J10129)
- AMERICAN FORGE & FOUNDRY Hydraulic Rams (810-07B)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3508)
- OMEGALIFT Bottle Jack, Air Actuated, 12 tons (18124C)
- URREA Industrial hydraulic bottle jack, 2 ton (2402N)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787LA5)
- Chicago Pneumatic Bottle Jacks