Shop All Bottle Jacks
Chicago Pneumatic
Bottle Jack, 30 Ton (30T), Large Base Plate, High Lift Capacity & Durability
Mfr # CP81300
Zoro # G2685617
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Automatic Welded Construction, Large Base Plate, Safety Valve to Protect Against Overloading, Threaded Extension within Piston
- Type Bottle Jack
- Material Steel (Piston)
- Base Large Base Plate
- Length 7.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP81300
- Zoro # G2685617
- UPC # 015451707736
- Country of Origin China
- Category Bottle Jacks
Dimensions
Length | 7.87" |
Minimum Height | 11 1/32 in |
Maximum Lift Height | 17 1/2 in |
Details
Lifting Capacity | 66 100 lb |
Item | Bottle Jack,Large Base Plate,30 tons |
Features | Automatic Welded Construction, Large Base Plate, Safety Valve to Protect Against Overloading, Threaded Extension within Piston |
Type | Bottle Jack |
Material | Steel (Piston) |
Base | Large Base Plate |
For Use With | CP Jack Stands |
Load Capacity | 30 ton |
Body Material Finish | Chrome |
Lifting Actuator | Manual Handle |
Stroke | 6 1/2 in |
Body Material | Steel |
Description
Bottle Jack,Large Base Plate,30 tons, Load Capacity 30 ton, Body Material Steel, Lifting Actuator Manual Handle, Maximum Lift Height 17 1/2 in, Minimum Height 11 1/32 in, Standards ASME, CE Certified, TUV, Body Material Finish Chrome, Features Automatic Welded Construction, Large Base Plate, Safety Valve to Protect Against Overloading, Threaded Extension within Piston, Stroke 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-7/8 x 14-1/16 in. (PA4960-FN)
- URO PARTS URO 34351165579 Disc Brake Pad Wear Sensor (34351165579)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack, Air/Hydraulic, 20 tons (10446)
- GROTE SECURITY BRACKET FOR MICRONOVA DOT LAMP (42063)
- CHICAGO PNEUMATIC Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability (CP81200)
- WILLIAMS 10Ton 1-5/8In Strk Mini Btl Jk (3M10T160)
- SUNEX Fully Welded Bottle Jack, 6 tons (4406)
- SAFEGUARD Bottle Jack, Steel, 12 Ton Capacity (61121)
- MAASDAM Bottle Jack, 20 t (MPL20B)
- WESTWARD Jack, Bottle, 12 Ton (3ZC62)
- SURTEK 12 ton Bottle jack (GBS12)
- Chicago Pneumatic Jacks