Shop All Bottle Jacks
Chicago Pneumatic
BOTTLE JACK 2T / 2.2ST
Mfr # 8941081020
Zoro # G502576253
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 2 ton; 2.2 short ton
- Application High capacity & durability; 100% sealed & robust; High standing & stability; Improved safety; Easy to disassemble & store; Easy to use; Double guidance & chromed plated steel piston made of one piece; Automatic welded construction; Large base plate; Safety valve against overloading; Handle on pump in two parts to assemble/disassemble; Handle supplied with a small hook to get from under the vehicle; Ideal to be used in combination with the CP jack stands; This product is not marketed yet in North America and Australia.
- Overall Height 14.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941081020
- Zoro # G502576253
- UPC # 15451707729
- Country of Origin China
- Category Bottle Jacks
Dimensions
Overall Height | 14.17" |
Details
Lifting Capacity | 2 ton; 2.2 short ton |
Application | High capacity & durability; 100% sealed & robust; High standing & stability; Improved safety; Easy to disassemble & store; Easy to use; Double guidance & chromed plated steel piston made of one piece; Automatic welded construction; Large base plate; Safety valve against overloading; Handle on pump in two parts to assemble/disassemble; Handle supplied with a small hook to get from under the vehicle; Ideal to be used in combination with the CP jack stands; This product is not marketed yet in North America and Australia. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 898, 38W, T3 1/4, 12.8V (898)
- CUSTOM ACCESSORIES BLK US Seat Belt Pad (31570)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-7/64 in (PA5720)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- CHICAGO PNEUMATIC Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability (CP81200)
- ATD TOOLS 20T Air Bottle Jack (ATD-7422W)
- NORCO PROFESSIONAL LIFTING 22 Ton Standard Bottle Jack (76520B)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 20 Ton Capacity (61200)
- ENERPAC GBJ015A, 17 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ015A)
- TORIN BIG RED Bottle Jacks (T95007)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- Chicago Pneumatic Bottle Jacks