Shop All Bottle Jacks
Chicago Pneumatic
BOTTLE JACK 20T / 22ST
Mfr # 8941081200
Zoro # G202589676
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 22.05 short ton; 20 ton
- Application High capacity & durability; 100% sealed & robust; High standing & stability; Improved safety; Easy to disassemble & store; Easy to use; Double guidance & chromed plated steel piston made of one piece; Automatic welded construction; Large base plate; Safety valve against overloading; Handle on pump in two parts to assemble/disassemble; Handle supplied with a small hook to get from under the vehicle; Ideal to be used in combination with the CP jack stands; This product is not marketed yet in North America and Australia.
- Overall Height 12.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941081200
- Zoro # G202589676
- UPC # 15451707705
- Country of Origin China
- Category Bottle Jacks
Dimensions
Overall Height | 12.4" |
Details
Lifting Capacity | 22.05 short ton; 20 ton |
Application | High capacity & durability; 100% sealed & robust; High standing & stability; Improved safety; Easy to disassemble & store; Easy to use; Double guidance & chromed plated steel piston made of one piece; Automatic welded construction; Large base plate; Safety valve against overloading; Handle on pump in two parts to assemble/disassemble; Handle supplied with a small hook to get from under the vehicle; Ideal to be used in combination with the CP jack stands; This product is not marketed yet in North America and Australia. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Breather, Hydraulic Spin-On (P564425)
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass (2ZJG3)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B488)
- POWERBUILT Brake Rotor Resurfacing Kit (940382)
- CHICAGO PNEUMATIC Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability (CP81200)
- SAFEGUARD Bottle Jack, Shorty, Steel, 20 Ton Capacity (61201S)
- TORIN BIG RED Bottle Jacks (T90603)
- GROZ Bottle Jack, 12 Ton (61714)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- SUNEX JACK AIR/HYDRAULIC BOTTLE 20 TON (SU4420AH)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16" H (3506C)
- Chicago Pneumatic Jacks