Shop All Air Impact Wrenches
Chicago Pneumatic
Blue Tork Ext. Vers. w/ 4 Postions and React. Cup
Mfr # 8941076025
Zoro # G102714949
product price: $10,622.99
/ea
Free Shipping & Returns
$10,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 40 "
- Square Drive Size 1"
- Torque Range 490-900 Nm (reverse)
- Overall Length 19.5"
- Features Ideal for trucks & buses lug nuts; Accurate torque; Operator's comfort for more productivity; Fast rundown; 2 motors for fast rundown (100 rpm); Shut-off clutch at preset torque (4 settings); Up to 900 Nm with reverse mode; Integrated reaction bar extended with cup; Low noise level: 79 dB( dBa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941076025
- Zoro # G102714949
- UPC # 15451641122
- Country of Origin Sweden
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1" |
Overall Length | 19.5" |
Details
Air Inlet | 40 " |
Torque Range | 490-900 Nm (reverse) |
Features | Ideal for trucks & buses lug nuts; Accurate torque; Operator's comfort for more productivity; Fast rundown; 2 motors for fast rundown (100 rpm); Shut-off clutch at preset torque (4 settings); Up to 900 Nm with reverse mode; Integrated reaction bar extended with cup; Low noise level: 79 dB( dBa |
Reversible | Reversible |
Handle type | Pistol |
Free speed air consumption | 40 cfm |
Maximum Torque (reverse) | 900 Nm |
Vibration | <2.5 m/s (ISO-8662-7) |
Torque preset | 4 |
Maximum Torque (fwd) | 900 Nm |
Free speed | 100 rpm |
Socket retainer | Hole |
Noise level | 79 dBa |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- CRESCENT NICHOLSON 3-1/2" Screw-on Plastic File Handle PH1 (T21484)
- RIDGID Ridgid 632-41020 450 Tristand Chain Vise Jaws (632-41020)
- BIG HORN 21 Oz Hatchet Axe with Hickory Handle (15142)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- CHICAGO PNEUMATIC 1-1/2 Inch Air Impact Wrench T-Handle, Max Torque Reverse 9220 ft. lbf, 4000 RPM, Double Rocking Dog (CP6130-T70)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769-6)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776-6)
- Chicago Pneumatic Air Impact Wrenches