Shop All Air Riveters
Chicago Pneumatic
Blind Nut Riveter
Mfr # CP9888
Zoro # G810607496
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rivet Nut Thread Size M3 to M12
- Pulling Force 24,000 N
- Stroke Length 7 mm
- Tool Weight 4.85 lb
- Overall Length 11 1/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9888
- Zoro # G810607496
- UPC # 015451796945
- Country of Origin China
- Category Air Riveters
Dimensions
For Rivet Nut Thread Size | M3 to M12 |
Stroke Length | 7 mm |
Overall Length | 11 1/50 in |
Min. Hose Size | 10 mm |
Overall Width | 11 1/50 in |
Overall Height | 4 53/100 in |
For Helical Insert Size | N |
Details
Item | Blind Nut Riveter |
Pulling Force | 24,000 N |
Tool Weight | 4.85 lb |
Includes | (1) inlet hose, (1) Nosepiece 3.2mm, (1) Nosepiece 4.0mm |
Air Inlet | 1/4 in NPT |
Standards | CE, EN ISO |
Features | Comfortable and Safe with Low Vibration and Kickback, Flexible Air Connection with 360 degree Rotation Option, Powerful with High Setting Forces |
Min. Air Pressure | 90 psi |
Exhaust Location | Side |
Housing Material | Aluminum |
Air Consumption | 5.9 cfm |
Max. Air Pressure | 91 psi |
Duty Rating | Industrial Duty |
Power Source | Air Powered |
Rivet Type | Insert |
Includes Mandrel Collection | Yes |
Air Pressure | 90 psi |
Description
Blind Nut Riveter, Air Powered, Air Consumption 5.9 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 91 psi, Min. Air Pressure 90 psi, Min. Hose Size 10 mm, Exhaust Location Side, Duty Rating Industrial Duty, Tool Brand Chicago Pneumatic, For Rivet Nut Thread Size M3 to M12, For Helical Insert Size N, Pulling Force 24,000 N, Rivet Type Insert, Stroke Length 7 mm, Nose Dia. Not Applicable, Nose Length Not Applicable, Overall Length 11 1/50 in, Overall Height 4 53/100 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 20mm Size (3XU33)
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (401073)
- BRECO Thumb Lever Air Gun, 3/4" Extension (BG2B5)
- KO-KEN Socket 13mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-13)
- CHICAGO PNEUMATIC RIVET TOOL 1/4" HD (CP9884)
- CHICAGO PNEUMATIC RIVET TOOL3/16" HYDRAULIC (CP9882)
- CHICAGO PNEUMATIC Air Hammer, 3 in Stroke L, 1,725 bpm (CP4284)
- CHICAGO PNEUMATIC Riveter (CP9886)
- CHICAGO PNEUMATIC 2200 lb. Air Riveter 1/8", 5/32", 3/32", 3/16" Capacity (CP9882)
- SUNEX Heavy Duty Rivet Gun, 1/4 in. (SX1819T)
- STANLEY Stanley MR33C Mr33c, Medium Duty Riveter (MR33C)
- Chicago Pneumatic Air Riveters