Shop All Pavement Breakers & Jackhammers
Chicago Pneumatic
Bench Sand Rammer, 13-13/16 in. L
Mfr # CP0200B22-2F
Zoro # G3729629
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Stroke 2 1/2 in
- Piston Bore 2 1/2 in
- Blows per Minute 1,020
- CFM @ Full Load 17.8
- Air Inlet 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP0200B22-2F
- Zoro # G3729629
- UPC # 015451703721
- Country of Origin Japan
- Category Pavement Breakers & Jackhammers
Dimensions
Overall Length | 13 13/16 in |
Min. Hose Size | 3/8 in |
Minimum Hose Size | 3/8 in |
Piston Bore Size | 2 1/2 in |
Piston Stroke Length | 2 1/2 in |
Air Inlet Size | NPT |
Hole Diameter | 2 in |
Butt Diameter | 2 in |
Description
Bench Sand Rammer, Hole Diameter 2 in, Piston Bore Size 2 1/2 in, Piston Stroke Length 2 1/2 in, Maximum Blows per Minute 1,020 bpm, Butt Diameter 2 in, Tool Weight 7 lb, Air Inlet Gender Female, Air Inlet Size NPT, Air Consumption 17.7 cfm, Air Inlet Type 3/8 in NPT Female, Handle Type Straight, Kit Contents Safety Lever, Minimum Hose Size 3/8 in, Primary Material Application Foundry, Product Type Sand Rammer, Retainer Type Latch, Sand Rammer Style Benchtop, Series CP0200 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Drill Bit Extension, 1/4" Hex, 54" L (ETX25054)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (415-7501)
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L (55-525)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEBH06 -7'9-1/2)
- CHICAGO PNEUMATIC CP 1290 1-1/4 Paving Breaker/Jackhammer (8900003037)
- CHICAGO PNEUMATIC Pneumatic Sand Rammer, 1800Bpm, 0.71inBore (CP0200B18)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/4 X 6 (8900003028)
- CHICAGO PNEUMATIC CP 0112 PAVING BREAKER 7/8 X 3-1/4 (8900003026)
- JET JCT-1602, Benchtop Sand Rammer (JCT-1602)
- Chicago Pneumatic Pavement Breakers & Jackhammers